20-1/2 x 18 in. Dual Purpose Towel Warmer in Oil Rubbed Bronze

You last purchased this on
 
Amba Products

Quadro 20-1/2 x 18 in. Dual Purpose Towel Warmer in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amba Products

Quadro 20-1/2 x 18 in. Dual Purpose Towel Warmer in Oil Rubbed Bronze

  • Fast #
  • Part #AQ2042O
  • Item #7575045
  • Manufacturer Part #Q2042O
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
Quadro
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
6-1/2 in
GSA Approved:
No
Height:
18 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Stainless Steel
NSF Certified:
No
Volts:
110V
Watts:
80 W
Width:
20-1/2 in