This product requires certification to purchase.

20-3/8 x 21-1/4 in. Wall Mount Towel Warmer in Polished Stainless

Amba Products

Radiant 20-3/8 x 21-1/4 in. Wall Mount Towel Warmer in Polished Stainless

  • Fast #
  • Part #ARWHS-SP
  • Item #10052632
  • Manufacturer Part #RWHS-SP
4.4 out of 5 Customer Rating
Brand image
Amba Products

Radiant 20-3/8 x 21-1/4 in. Wall Mount Towel Warmer in Polished Stainless

  • Fast #
  • Part #ARWHS-SP
  • Item #10052632
  • Manufacturer Part #RWHS-SP
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 7 bar towel warmer
  • Ideal for drying and warming 1 towel
  • Built-in on/off switch
  • Both the vertical and horizontal bars heat
  • Plug-in model with included hardwiring kit
  • Cable length 5'
  • Designed to be on continuously (energy efficient design)
  • Heats with an internal cable
  • Dry and warm towels and bathrobes; reduce laundry frequency
  • Use in laundry rooms, mud rooms and wet rooms to dry delicates, rain or ski jackets and bathing suits
  • Requires Certification

Specifications

AMP:
0.5, 0.67
Collection:
Radiant
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Height:
21-1/4 in
Installation Type:
Wall Mount
Maximum Temperature:
180
Number of Bars:
7
Product Type:
Towel Warmer
Volts:
120V
Watts:
80 W
Width:
20-3/8 in