23-5/8 x 31-1/2 in. Towel Warmer with 10 Square Bars in Brushed

You last purchased this on
 
Amba Products

Radiant® 23-5/8 x 31-1/2 in. Towel Warmer with 10 Square Bars in Brushed

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amba Products

Radiant® 23-5/8 x 31-1/2 in. Towel Warmer with 10 Square Bars in Brushed

  • Fast #
  • Part #ARSWHB
  • Item #7574992
  • Manufacturer Part #RSWH-B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
1.3
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
Radiant®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed
Depth:
4-3/4 in
GSA Approved:
No
Height:
31-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Stainless Steel
NSF Certified:
No
Style:
Modern;Contemporary
UL Listed:
Yes
Volts:
120V
Watts:
150 W
Width:
23-5/8 in