23-5/8 x 31-7/8 in. Towel Warmer with 10 Straight Bars in Brushed Stainless Steel

You last purchased this on
 
Amba Products

Radiant® 23-5/8 x 31-7/8 in. Towel Warmer with 10 Straight Bars in Brushed Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amba Products

Radiant® 23-5/8 x 31-7/8 in. Towel Warmer with 10 Straight Bars in Brushed Stainless Steel

  • Fast #
  • Part #ARWHSB
  • Item #7574892
  • Manufacturer Part #RWH-SB
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
1.3
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
Radiant®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Depth:
5-3/4 in
GSA Approved:
No
Height:
31-7/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Stainless Steel
NSF Certified:
No
Style:
Coastal;Cottage;Industrial;Modern;Transitional
UL Listed:
Yes
Volts:
110V
Watts:
150 W
Width:
23-5/8 in