Ambi-dex® Axle

L Size Powder Free Disposable Nitrile Glove

Part #P63532PFL  |  Manufacturer Part #63-532PF/L

Glove Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Blue

Glove Size: L

Glove Type: [Liquids, General Maintenance, Food Processing]

Length: 9-2/5 in

Material: Rubber

Material Type: Nitrile

Reusable: No