This product requires certification to purchase.

Ambi-Dex Nitrile Disposal Blue Glove 8M, XL (50/Box)

Ambi-dex® Super 8

Ambi-Dex Nitrile Disposal Blue Glove 8M, XL (50/Box)

  • Fast #
  • Part #P63338PFXL
  • Item #9863606
  • Manufacturer Part #63-338PF/XL
5 out of 5 Customer Rating
Brand image
Ambi-dex® Super 8

Ambi-Dex Nitrile Disposal Blue Glove 8M, XL (50/Box)

  • Fast #
  • Part #P63338PFXL
  • Item #9863606
  • Manufacturer Part #63-338PF/XL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Economical puncture resistance with great comfort, dexterity and tactile sensitivity
  • Textured grip provides a good grip in wet or dry environments
  • Contains no natural rubber latex proteins
  • Ambidextrous for quick and easy donning
  • Powder-Free for clean comfort and superior tactile sensitivity
  • Made from component materials that comply with Federal Regulations for food contact, 21 CFR 177.2600
  • Industry Grade - For non-medical use
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
XL
Package Quantity
Box of 50
Thickness
8 mil
Characteristics & Features
Coating
Uncoated
Color Finish Name
Blue
Disposable
Yes
Glove Type
Disposable
Material
Nitrile
Warranty & Product Information
Type
P63338PFXL