Ambiance Collection™ *CVR* SM ADA CYL OPEN TOP & BOT

Part #JCER5945BIS  |  Item #4942551  |  Manufacturer Part #CER-5945-BIS

$88.20 EACH

Type:

JCER5945BIS

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This item is available in up to 30 hand-painted finishes, as well as unfinished ceramic bisque (BIS) which is paintable
  • Made in USA

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Ambiance Collection™

Color Finish: Bisque

Color Finish Category: Neutrals

Height: 9-1/2 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Shape Code: A19

Type: JCER5945BIS

UL Listed: Suitable for Damp Locations

Watts: 100

Width: 5-3/4 in