DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Completely self-contained for propane tank use
  • Durable single piece reflector
  • Complete replacement parts availability
  • Wheel kit included
  • 4" Diameter borosilicate quarts glass tube

Ambiance Outdoor Fire Feature in Stainless Steel

APC14SS

Manufacturer Part #: PC14SS

Color/Finish

 

SPECIFICATIONS

Application
Commercial, Residential
BTU
42000
Burner Type
Gas
CSA Certified
Yes
Fuel Type
Propane
Height
92-1/2 in
Indoor Outdoor
Outdoor
Number Of Pieces
1 Piece
Origin
Global
Power Source
Gas
Type
APC14SS

Print