1-1/2 in 1-1/2 in Duct Board Tool

You last purchased this on
 
Amcraft

1-1/2 in 1-1/2 in Duct Board Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amcraft

1-1/2 in 1-1/2 in Duct Board Tool

  • Fast #
  • Part #A1087
  • Item #282671
  • Manufacturer Part #1087
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Blade Length (in):
1-1/2 in
Cutting Capacity:
1-1/2 in
Material:
Metal
Tool Type:
Duct Board Tool
UL Listed:
No