DESCRIPTION

  • Aluminum valves
  • Chemically insulate Class A fires by melting at 350° F
  • Non-conductive
  • Smother and break chain reaction of class B fires
  • User's responsibility to check their state DOT requirements on vehicle extinguisher's
  • Utilize specially fluidized and siliconized mono ammonium phosphate dry chemical

Amerex Dry Chemical Extinguisher with Bracket

AB500T

Capacity:

SPECIFICATIONS

ADA Compliant
No
Capacity
5 lb
Color Finish
Red
Temperature Range
-65 to 120 Deg F
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY