DESCRIPTION

  • All metal construction with hanger bracket
  • Aluminum valve
  • Made in the USA
  • Multipurpose ABC dry chemical
  • Net Weight: 20 lbs
  • Six year warranty

Amerex Extinguisher with Wall Bracket

AA411

Capacity:

SPECIFICATIONS

ADA Compliant
No
Capacity
20 lbs
Color Finish
Red
Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY