Ameribolt
5/8 x 3 in. Alloy Steel Bolt and Double Hex Nut
Part #A193B7MBEM | Item #4290847 | Manufacturer Part #A193B7MBEM
Call for Pricing
Length:
3 inHow to get it:
Product Details
Specifications
ASTM Specifications: ASTM A-193 Grade B7
Diameter: 5/8 in
Drive Type: Hex
Grade: B7;2H
Length: 3 in
Material: Alloy Steel
Product Type: Bolt, Double Hex Nut