American Air Filter 10 x 20 x 1 in. Fiberglass Air Filter A220200051

DESCRIPTION

  • An expanded metal retainer is bonded to the clean air side of each filter
  • Constructed with heavy duty, premium grade synthetic media
  • Made from durable, high strength chipboard that will stand up to harsh conditions
  • One-piece frame design ensures corner integrity during handling, installation and operation

American Air Filter 10 x 20 x 1 in. Fiberglass Air Filter

A220200051

Height:

SPECIFICATIONS

Depth
1 in
Height
20 in
Width
10 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS