DESCRIPTION
- Compression resistant glass fibers decrease media pad deterioration, extending the life of the filter
- Disposable panel filters are engineered for sturdy, economical performance and ease of use
- Expanded metal support and skin provide excellent, corrosion-resistant support for the fiberglass
- Maximum operating temperature is 150° F/66° C
- Used in HVAC systems for general air filtration applications with light to medium dust loading conditions
- Used in all types of HVAC systems to protect coils from dirt and also used as prefilters to extend the life of higher efficiency filters
American Air Filter 12 x 12 x 1 in. Fiberglass Air Filter
A221303151
Height:
SPECIFICATIONS
- Depth
- 1 in
- Height
- 12 in
- Material
- Fiberglass
- Width
- 12 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday