DESCRIPTION

  • Compression resistant glass fibers decrease media pad deterioration, extending the life of the filter
  • Disposable panel filters are engineered for sturdy, economical performance and ease of use
  • Expanded metal support and skin provide excellent, corrosion-resistant support for the fiberglass
  • Maximum operating temperature is 150° F/66° C
  • Used in HVAC systems for general air filtration applications with light to medium dust loading conditions
  • Used in all types of HVAC systems to protect coils from dirt and also used as prefilters to extend the life of higher efficiency filters

American Air Filter 14 x 14 x 1 in. Fiberglass Air Filter

A221379151

Height:

14 in

SPECIFICATIONS

Depth
1 in
Height
14 in
Material
Fiberglass
Width
14 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.

DOCUMENTS