DESCRIPTION

  • Patented media, pleat design and manufacturing process
  • Pleat design ensures perfectly shaped and spaced pleats
  • Self-supporting DuraFlex™ media requires no wire supports

American Air Filter PerfectPleat® 15 x 20 x 2 in. Extended Surface Pleated Air Filter

A172112400

Height:

SPECIFICATIONS

Collection
PerfectPleat®
Depth
2 in
Height
20 in
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS