DESCRIPTION

  • Patented media, pleat design and manufacturing process
  • Pleat design ensures perfectly shaped and spaced pleats
  • Self-supporting DuraFlex™ media requires no wire supports

American Air Filter PerfectPleat® 16 x 1 in. Pleated Air Filter

A173448011

Width:

SPECIFICATIONS

Collection
PerfectPleat®
Depth
1 in
Height
16 in
Material
Fiberglass
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY