American Air Filter
16 x 20 x 1 in. Air Filter Poly and Synthetic
Part #A278500051 | Item #4311104 | Manufacturer Part #278-500-051
Depth:
1 inProduct Details
Specifications
Depth: 1 in
Disposable: No
Height: 20 in
IAPMO Listed: No
Material: [Plastic, Synthetic]
Material Type: Poly
Size: 16 in x 20 in x 1 in
Width: 16 in