16 x 20 x 2 in. Air Filter Poly and Synthetic

Part #A278500052  |  Item #4397381  |  Manufacturer Part #278-500-052

Depth:

2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Depth: 2 in

Disposable: No

Height: 20 in

IAPMO Listed: No

Material: [Plastic, Synthetic]

Material Type: Poly

Size: 16 in x 20 in x 2 in

Width: 16 in