DESCRIPTION

  • Used in all types of HVAC systems to protect coils from dirt

American Air Filter 16 x 20 x 2 in. Fiberglass Air Filter

A198500052

Height:

SPECIFICATIONS

Depth
2 in
Height
20 in
Material
Fiberglass
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY