DESCRIPTION

  • All models available with antimicrobial
  • Leak free, no dirty air bypass
  • Moisture resistant, polyester media
  • Self sealing design provides fast and easy installation requiring no clips or latches

American Air Filter 16 x 20 x 2 in. Plastic Polyester Air Filter

A523500300

Height:

SPECIFICATIONS

Depth
2 in
Height
20 in
Material
Plastic
Material Type
Polyester
Width
16 in

Starting at
Call for Pricing
  • QUANTITY