16 x 22 x 1 in. Air Filter Fiberglass
This product has been replaced by
Manufacturer Part #223-01-16A22A
16 x 22 x 1 in. Air Filter Fiberglass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 22 in
- IAPMO Listed -:
- No
- Material:
- Fiberglass
- Size:
- 16 in x 22 in x 1 in
- Width:
- 16 in