DESCRIPTION

  • Traps dust and dirt

American Air Filter PerfectPleat® 16 x 24 x 1 in. Pleated Air Filter

A173524011

Height:

SPECIFICATIONS

Collection
PerfectPleat®
Depth
1 in
Height
24 in
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS