DESCRIPTION

  • Safer handling, with no risk of nicks or cuts during installation
  • The absence of wire also means that the filter will not rust and is totally incinerable, which simplifies disposal
  • When pleated, DuraFlex will hold its shape without the need for wire support characteristic of conventional, pleated filters

American Air Filter PerfectPleat® 16 x 24 x 2 in. Pleated Air Filter

A170112524

Height:

SPECIFICATIONS

Collection
PerfectPleat®
Depth
2 in
Height
24 in
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS