DESCRIPTION

  • All models available with antimicrobial
  • Leak free, no dirty air bypass
  • Moisture resistant, polyester media
  • Self sealing design provides fast and easy installation requiring no clips or latches

American Air Filter 16 x 25 x 2 in. Plastic Polyester Air Filter

A523600300

Height:

SPECIFICATIONS

Depth
2 in
Height
25 in
Material
Plastic
Material Type
Polyester
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY