DESCRIPTION

  • Fixed kilowatt generators can be used where the sizing criteria is more specific to the given area
  • Line fuse: 60
  • Max. cu. ft. range: 400
  • Stainless steel water reservoirs and solid state controls
  • UL and CUL Listed
  • Used for applications where low temperature and high airflow are present
  • Volts/phase/max. amps: 240/1/46
  • Wire size 90 deg. C copper AWG: 6
  • kW rating: 11

American Air Filter PerfectPleat® 16 x 25 x 2 in. Pleated Air Filter

A170112600

Height:

SPECIFICATIONS

Collection
PerfectPleat®
Depth
2 in
Height
25 in
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS