17 x 30 in. Pleated Air Filter
17 x 30 in. Pleated Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Depth:
- 4 in
- Disposable:
- No
- Height:
- 30 in
- IAPMO Listed -:
- No
- Size:
- 17 in x 30 in x 4 in
- Width:
- 17 in