• Cart

DESCRIPTION

  • Compression resistant glass fibers decrease media pad deterioration, extending the life of the filter
  • Designed for general air filtration application with light to medium dust loading conditions
  • Disposable panels are engineered for sturdy, economical performance and ease of use
  • Heavier construction of fiberglass allows a better adhesive bond with the grid for superior strength and durability

American Air Filter 18 x 18 x 1 in. Fiberglass Air Filter

A221643151

Height:

18 in

SPECIFICATIONS

Depth
1 in
Height
18 in
Material
Fiberglass
Width
18 in

  • QUANTITY

0 item(s) added to Cart Checkout Now