American Air Filter 18 x 24 x 1 in. Fiberglass Air Filter A221635151

DESCRIPTION

  • Designed for industrial and commercial applications having light to medium dust loading conditions

American Air Filter 18 x 24 x 1 in. Fiberglass Air Filter

A221635151

Height:

SPECIFICATIONS

Depth
1 in
Height
24 in
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS