DESCRIPTION

  • Patented media, pleat design and manufacturing process
  • Pleat design ensures perfectly shaped and spaced pleats
  • Self-supporting DuraFlex™ media requires no wire supports

American Air Filter PerfectPleat® 20 x 1 in. Pleated Air Filter

A173200011

Width:

SPECIFICATIONS

Collection
PerfectPleat®
Depth
1 in
Height
20 in
Material
Fiberglass
Width
10 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS