DESCRIPTION

  • Environmentally friendly, contains no dyes or metals, fully incinerable
  • Has 100% mechanical efficency, 100% self-supporting DuraFlex® media made from virgin fiber, and requires no wire support
  • MERV 8
  • Used for standard applications with normal variations in temperature or airflow

American Air Filter PerfectPleat® 20 x 1 in. Pleated Air Filter

A173500011

Width:

SPECIFICATIONS

Collection
PerfectPleat®
Depth
1 in
Height
20 in
Material
Fiberglass
Width
16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS