DESCRIPTION

  • Used for commercial and industrial applications where a MERV 6 is desired and for low volume air handlers

American Air Filter PerfectPleat® 20 x 25 x 1 in. Pleated Air Filter

A141205800

Height:

SPECIFICATIONS

Collection
PerfectPleat®
Depth
1 in
Height
25 in
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS