DESCRIPTION

  • Ideal for turbulent airflow, heavy loading, and high-moisture systems
  • Manufactured with heavy-duty, galvanized expanded metal support grid and moisture-resistant adhesive

American Air Filter 20 x 25 x 2 in. Fiberglass Air Filter

A221800152

Height:

SPECIFICATIONS

Depth
2 in
Height
25 in
Material
Fiberglass
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS