American Air Filter
20 x 30 x 1 in. Air Filter Poly and Synthetic
Part #A278716051 | Item #4311127 | Manufacturer Part #278-716-051
Height:
30 inProduct Details
Specifications
Depth: 1 in
Disposable: No
Height: 30 in
IAPMO Listed: No
Material: [Plastic, Synthetic]
Material Type: Poly
Size: 20 in x 30 in x 1 in
Width: 20 in