DESCRIPTION

  • Designed for use in residential central heating and air conditioning systems by service contractors
  • Made up of resin-coated media that is 50% coconut fiber, 50% hogs hair
  • Polyester scrim backs the clean air side of the media

American Air Filter Cut-N-Fit 20 x 30 x 1 in. Hog Hair Roll

A383716601

Height:

SPECIFICATIONS

Collection
Cut-N-Fit
Depth
1 in
Height
30 in
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY