DESCRIPTION

  • Safer handling, with no risk of nicks or cuts during installation
  • The absence of wire also means that the filter will not rust and is totally incinerable, which simplifies disposal
  • When pleated, DuraFlex will hold its shape without the need for wire support characteristic of conventional, pleated filters

American Air Filter PerfectPleat® 20 x 30 x 2 in. Extended Surface Pleated Air Filter

A172112716

Height:

SPECIFICATIONS

Collection
PerfectPleat®
Depth
2 in
Height
30 in
Width
20 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS