20 x 30 x 2 in. Fiberglass Air Filter
StrataDensity® 20 x 30 x 2 in. Fiberglass Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used in all types of HVAC systems to protect coils from dirt
Specifications
- Collection:
- StrataDensity®
- Depth:
- 2 in
- Disposable:
- Yes
- Height:
- 30 in
- IAPMO Listed -:
- No
- Material:
- Fiberglass
- Maximum Temperature:
- 150
- Product Type:
- Panel Filter
- Size:
- 20 in x 30 in x 2 in
- Width:
- 20 in