DESCRIPTION

  • Fast and easy installation requires no clips or latches
  • Leak free, no dirty air bypass
  • Moisture resistant
  • Self-sealing internal wire frame ring and link panel filters

American Air Filter 20 x 60 x 3 in. Plastic Polyester Air Filter

A523700303

Height:

SPECIFICATIONS

Depth
3 in
Height
60 in
Material
Plastic
Material Type
Polyester
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS