DESCRIPTION

American Air Filter 21-1/2 x 1 x 13-1/2 in. Air Filter

A2230113E21E

Manufacturer Part #: 223-01-13E21E

Height:

21-1/2 in

SPECIFICATIONS

Depth
13-1/2 in
Disposable
No
Height
21-1/2 in
Width
1 in

Print