DESCRIPTION

American Air Filter 21-1/2 x 1 x 20-1/2 in. Air Filter

A2230120E21E

Manufacturer Part #: 223-01-20E21E

Height:

21-1/2 in

SPECIFICATIONS

Depth
20-1/2 in
Disposable
No
Height
21-1/2 in
Width
1 in

Print