22 x 21 x 2 in. Pleated Filter
22 x 21 x 2 in. Pleated Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Depth:
- 2 in
- Disposable:
- No
- Height:
- 22 in
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Size:
- 21 in x 22 in x 2 in
- Width:
- 21 in