DESCRIPTION

  • Used for applications where low temperature and high airflow are present

American Air Filter PerfectPleat® 24 x 1 in. Pleated Air Filter

A173863011

Width:

SPECIFICATIONS

Collection
PerfectPleat®
Depth
1 in
Height
24 in
Material
Fiberglass
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS