DESCRIPTION

  • Patented media, pleat design and manufacturing process
  • Pleat design ensures perfectly shaped and spaced pleats
  • Self-supporting DuraFlex™ media requires no wire supports

American Air Filter PerfectPleat® 24 x 2 in. Extended Surface Pleated Air Filter

A172112524

Width:

SPECIFICATIONS

Collection
PerfectPleat®
Depth
2 in
Height
24 in
Material
Fiberglass
Width
16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS