DESCRIPTION

  • Self-supporting DuraFlex™ media made from virgin fiber requires no wire support

American Air Filter PerfectPleat® 24 x 2 in. Extended Surface Pleated Air Filter

A172112782

Width:

SPECIFICATIONS

Collection
PerfectPleat®
Depth
2 in
Height
24 in
Material
Fiberglass
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS