DESCRIPTION

  • Compression resistant glass fibers decrease media pad deterioration, extending the life of the filter
  • Designed for general air filtration application with light to medium dust loading conditions
  • Disposable panels are engineered for sturdy, economical performance and ease of use
  • Heavier construction of fiberglass allows a better adhesive bond with the grid for superior strength and durability

American Air Filter 24 x 24 x 2 in. Fiberglass Air Filter

A198863052

Height:

SPECIFICATIONS

Depth
2 in
Height
24 in
Material
Fiberglass
Width
24 in

Starting at
Call for Pricing
  • QUANTITY