DESCRIPTION

American Air Filter 24 x 36 x 1 in. Fiberglass Air Filter

A2230124A36A

Height:

SPECIFICATIONS

Depth
1 in
Height
36 in
Material
Fiberglass
Width
24 in

Starting at
Call for Pricing
  • QUANTITY