DESCRIPTION

American Air Filter PerfectPleat® 25 x 1 in. Fiberglass Air Filter

A220321051

Width:

SPECIFICATIONS

Collection
PerfectPleat®
Depth
1 in
Height
25 in
Material
Fiberglass
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY