DESCRIPTION

  • Environmentally friendly, contains no dyes or metals, fully incinerable
  • Has 100% mechanical efficency, 100% self-supporting DuraFlex® media made from virgin fiber, and requires no wire support
  • MERV 8
  • Used for applications where low temperature and high airflow are present

American Air Filter PerfectPleat® 25 x 1 in. Pleated Air Filter

A173800011

Width:

SPECIFICATIONS

Collection
PerfectPleat®
Depth
1 in
Height
25 in
Material
Fiberglass
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS