DESCRIPTION

  • Environmentally friendly, contains no dyes or metals, fully incinerable
  • Has 100% mechanical efficency, 100% self-supporting DuraFlex® media made from virgin fiber, and requires no wire support
  • MERV 8

American Air Filter PerfectPleat® 25 x 2 in. Extended Surface Pleated Air Filter

A172112800

Width:

SPECIFICATIONS

Collection
PerfectPleat®
Depth
2 in
Height
25 in
Material
Fiberglass
Width
20 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS