DESCRIPTION

  • Self-supporting DuraFlex™ media made from virgin fiber requires no wire support

American Air Filter PerfectPleat® 25 x 2 in. Extended Surface Pleated Air Filter (Case of 12)

A172112600

Width:

SPECIFICATIONS

Collection
PerfectPleat®
Depth
2 in
Height
25 in
IsAcceptableImage
Material
Fiberglass
Package Quantity
12
Width
16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS